Menu Search
PANDUIT #F1X1.5IB6

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 1 x 1.5 in.; Blue

SKU # 07498301795 Manufacturer Series: Type F
RoHS Compliant
View more versions of this product
Nominal Height: 1.5 in.
Color: Intrinsic Blue
Cover Part Number: C1IB6
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Width: 1 in.
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL