Menu Search
PANDUIT #G1.5X3IB6

Panduct® Duct, Wiring; PVC; Wide Slot; Flush; 1.5 in. x 3 in. x 6 ft.; Blue

SKU # 07498301786 Manufacturer Series: Type G

Compare

Maximum number of products selected.
View more versions of this product
Nominal Height: 3 in.
Color: Intrinsic Blue
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Width: 1.5 in.
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL