Menu Search
PANDUIT #G1.5X1LG6

Panduct® Duct, Wiring; PVC; Wide Slot; Flush; 1.5 in. x 1 in. x 6 ft.; Lt Gray

SKU # 07498363921 Manufacturer Series: Type G
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Nominal Height: 1 in.
Color: Light Gray
Cover Part Number: Type C, C1.5LG6
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 0.80 in. (20.3mm) O.C.
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Width: 1.5 in.
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL