Menu Search
PANDUIT #CWD2BL6

Panduct® PanelMax™ Duct, Corner Wiring; PVC; Slotted; Flush; 3.35 x 2.57 in.; Black

SKU # 61305625349 Manufacturer Series: Type MC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Nominal Width: 3.35 in.
Nominal Height: 2.57 in.
Type: Corner Wiring Duct
Wall Type: Slotted
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0