Menu Search
PANDUIT #CWD3BL6

Panduct® PanelMax™ Duct, Corner Wiring; PVC; Slotted; Flush; 4.4 x 3.57 in.; Black

SKU # 61305625350 Manufacturer Series: Type MC
View more versions of this product
Color: Black
Nominal Width: 4.4 in.
Nominal Height: 3.57 in.
Type: Corner Wiring Duct
Wall Type: Slotted
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0