Menu Search
PANDUIT #DRD44LG6

Panduct® PanelMax™ Duct, DIN Wiring; PVC; Narrow Slot; Hinged; 8.25 x 4.16 in.; Lt Gray

SKU # 07498311710 Manufacturer Series: Type MC
View more versions of this product
Color: Light Gray
Nominal Width: 8.25 in.
Nominal Height: 4.16 in.
Type: DIN Rail Wiring Duct
Wall Type: Narrow Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Hinged (included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0