Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Cable and Wire Management
Ducts
Duct
Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 6 ft. Long; 1.5 in. Wide
#F1.5X3LG6
PANDUIT
#F1.5X3LG6
Panduct®
Duct, Wiring; PVC; Narrow Slot; Flush; 1.5 x 3 in.; Lt Gray
SKU
#
07498337537
Manufacturer Series:
Type F
RoHS
Compliant
Add to List
Add to Quote
Compare
Maximum number of products selected.
View more versions of this product
Specifications
Color:
Light Gray
Nominal Height:
3 in.
Cover Part Number:
C1.5LG6
Wall Opening Size:
0.20 in. (5.0mm) Slot
Wall Opening Spacing:
0.50 in. (12.7mm) O.C.
Type:
Wiring Duct, General Purpose
Wall Type:
Narrow Slot
Nominal Width:
1.5 in.
Nominal Length:
6 ft.
Material:
PVC
Cover Style:
Flush (not included)
Mounting:
Mounting Holes
Temperature Rating - max:
122°F (50°C)
Flammability Rating:
UL 94 V-0
Listings:
UL
Downloads
Data Sheet 1