Menu Search
Cable and Wire Management Ducts Duct Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 6 ft. Long; 2.5 in. Wide

PANDUIT

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 6 ft. Long; 2.5 in. Wide

(2 Product Options) Manufacturer Series: Type F
  • Type: Wiring Duct, General Purpose
  • Wall Type: Narrow Slot
  • Nominal Width: 2.5 in.
  • Nominal Length: 6 ft.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Width: 2.5 in.
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL