Menu Search
PANDUIT #F4X2BL6

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 4 x 2 in.; Black

SKU # 07498307489 Manufacturer Series: Type F
View more versions of this product
Nominal Height: 2 in.
Color: Black
Cover Part Number: C4BL6
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Width: 4 in.
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL