Menu Search
PANDUIT #G2X4IB6

Panduct® Duct, Wiring; PVC; Wide Slot; Flush; 2 in. x 4 in. x 6 ft.; Blue

SKU # 07498366216 Manufacturer Series: Type G
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Height: 4 in.
Color: Intrinsic Blue
Nominal Width: 2 in.
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL