Menu Search
PANDUIT #BC2S-S10-C

Dome-Top Barb-Ty Tie, Cable; Self-Locking; LxW: 8.5 x 0.185 in.; No. 10 Stud; Natural

SKU # 07498352314
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Natural
Material: Nylon
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Clip Material: Stainless Steel
Hole Size: #10 Stud
Width: 0.185 in.
Length: 8.5 in.
Tensile Strength: 50 lb
Package Quantity: 100