Menu Search
PANDUIT #HSTT100-48-545

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 1 in.; 4 ft. long; Yellow/Green

SKU # 07498352065 Manufacturer Series: HSTT
RoHS Compliant
View more versions of this product
Length: 4 ft.
Color: Yellow/Green
Flame Retardant: Yes
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 1 in. (25.4mm)
I.D. Recovered: 0.5 in. (12.7mm)