Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Data Communications and Networking
Twisted Pair Data Cable
Four Pair UTP Data Cables
10GainĀ® XP Cable, Premises; 4 Pair; CAT 6A; CMP; 1000 ft.
SUPERIOR ESSEX
10GainĀ® XP
Cable, Premises; 4 Pair; CAT 6A; CMP; 1000 ft.
(4 Product Options)
Cable Type:
Premises Cable
Category:
6A
Jacket Rating:
CMP
Jacket Material:
PVC, FR Low-smoke
View All Specifications
Filter Table
Filters
Done
Filter Table By
Loading...
Loading...
Loading...
Applied Filters
Clear Filters
Part #
-
-
Specifications
Cable Type:
Premises Cable
Category:
6A
Jacket Rating:
CMP
Jacket Material:
PVC, FR Low-smoke
Conductor Count:
4 Pair
Conductor Size - AWG:
23
Plenum or Non-Plenum:
Plenum
Length - Metric:
305m
Length - Imperial:
1000 ft.
Downloads
Data Sheet 1