Menu Search
THOMAS & BETTS #CPO375-9-A

Shrink-Kon™ Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.375 in.; White; 4 ft.

SKU # 78621083478 Manufacturer Series: CPO Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 4 ft.
Color: White
Flame Retardant: Yes
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 0.375 in. (9.53mm)
I.D. Recovered: 0.188 in. (4.76mm)
Wire Max: 6 AWG
Wire Min: 12 AWG