Menu Search
WIRE - BUILDING #RW90-10CU-STR-RED-300

Building Wire, RW90; 10 AWG; 7 Strands; Red

SKU # 62002601692
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: 7-Str
Outside Diameter: 0.18 in. (4.4mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Length: 300 m
Weight: 57kg / km