The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Wire and Cable Building Wire Single Conductor Cable Building Wire, RW90; 10 AWG; 7 Strands

WIRE - BUILDING

Building Wire, RW90; 10 AWG; 7 Strands

(8 Product Options)
  • Cable Type: Building Wire, RW90
  • Conductor Material: Copper
  • Insulation: Cross-linked Polyethylene (XLPE)
  • Voltage: 600V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.18 in. (4.4mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Length: 300m
Weight: 57kg / km