Menu Search
WIRE - BUILDING #RW90-10CU-SOL-GRN-300

Building Wire, RW90; 10 AWG; Solid; Green

SKU # 62002632888
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Green
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Outside Diameter: 0.17 in. (4.2mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Weight: 54kg / km
Cable Type: Building Wire, RW90
Conductor Material: Copper
Conductor Size: 10 AWG
Conductor Strands: Solid
Package Length: 300m