Menu Search
WIRE - BUILDING #RW90-12CU-STR-GRN-300

Building Wire, RW90; 12 AWG; 7 Strands; Green

SKU # 62002602653
View more versions of this product
Color: Green
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.15 in. (3.9mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 300m
Weight: 37kg / km