Menu Search
WIRE - BUILDING #RW90-12CU-STR-YEL-300

Building Wire, RW90; 12 AWG; 7 Strands; Yellow

SKU # 62002614109
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Yellow
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.15 in. (3.9mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 300 m
Weight: 37kg / km