Menu Search
Wire and Cable Building Wire Single Conductor Cable Building Wire, RW90; 12 AWG; Solid

WIRE - BUILDING

Building Wire, RW90; 12 AWG; Solid

(8 Product Options)
  • Cable Type: Building Wire, RW90
  • Conductor Material: Copper
  • Insulation: Cross-linked Polyethylene (XLPE)
  • Voltage: 600V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: Solid
Outside Diameter: 0.14 in. (3.6mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 300m
Weight: 35kg / km