Menu Search
WIRE - BUILDING #RW90-14CU-SOL-BRN-300

Building Wire, RW90; 14 AWG; Solid; Brown

SKU # 62002658605
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Brown
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: Solid
Outside Diameter: 0.13 in. (3.2mm)
30 Deg. C Ambient Amps: 15
Temperature Rating: 90°C
Package Length: 300m
Weight: 24kg / km