You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
WIRE - BUILDING #RWU90-12CU-STR-RED-300

Direct Burial Wire; 7 Strands; 12 AWG; Red

SKU # 62002604943
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Voltage: 1000V
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Conductor Size: 12 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.21 in. (5.4mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 300m
Weight: 48kg / km