Menu Search
WIRE - BUILDING #RWU90-12CU-STR-GRN-300

Direct Burial Wire; 7 Strands; 12 AWG; Green

SKU # 62002611221
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Green
Voltage: 1000V
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Conductor Size: 12 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.21 in. (5.4mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 300m
Weight: 48kg / km