The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
WIRE - BUILDING #RWU90-14CU-STR-BLK-300

Direct Burial Wire; 7 Strands; 14 AWG; Black

SKU # 62002681454
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
30 Deg. C Ambient Amps: 15
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 14 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.19 in. (4.9mm)
Temperature Rating: 90°C
Package Length: 300 m
Weight: 34kg / km