The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
WIRE - BUILDING #RWU90-2CU-BLU-LONG

Direct Burial Wire; 7 Strands; 2 AWG; Blue

SKU # 62002608421
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 2 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.45 in. (11.4mm)
30 Deg. C Ambient Amps: 120
Temperature Rating: 90°C
Package Length: 150 m
Weight: 367kg / km