Menu Search
WIRE - BUILDING #RWU90-2CU-RED-LONG

Direct Burial Wire; 7 Strands; 2 AWG; Red

SKU # 62002615582
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 2 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.45 in. (11.4mm)
30 Deg. C Ambient Amps: 120
Temperature Rating: 90°C
Package Length: 150m
Weight: 367kg / km