Menu Search
WIRE - BUILDING #RWU90-8CU-WHT-LONG

Direct Burial Wire; 7 Strands; 8 AWG; White

SKU # 62002698048
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: XLPE
Voltage: 1000V
Conductor Size: 8 AWG
Conductor Strands: 7-Str
Outside Diameter: 0.31 in. (7.8mm)
30 Deg. C Ambient Amps: 70 Open, 45 Conduit
Temperature Rating: 90°C
Package Length: 2013 m
Weight: 112kg / km