The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
WIREWERKS #5540-1PWHR305

Cable, U/UTP; 4 Pair; CAT 5e; FRPP Jacket; White

SKU # 62828402099 Manufacturer Series: 50
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Cable Type: U/UTP
Category: 5E
Jacket Rating: CMP
Jacket Material: FRPP
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Package: Reel
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: FRPP Insulation, Temperature Range: -20 to 75 deg C