You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BRK ELECTRONICS #SC9120A

First Alert® Smoke/Carbon Monoxide Detector 120V Direct Wire

SKU # 02905400289
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smoke/Carbon Monoxide Detector
Power Source: 120V
Max Interconnect Stations: 18
Detection Method: Dual Ionization/Electrochemical
Wiring Method: Direct Wire

Combination Detectors: Type - Smoke/Carbon Monoxide Detector; Detector Power - 120V; Max Interconnect Stations - 18; Detector Operation - Dual Ionization/electrochemical; Wiring Method - Direct Wire; Additional Information - Interconnects up to 18 Units, 12 can be smoke alarms with 6 being combination alarms or RM4 relays; Manufacturer Series - First Alert

Additional Info: Interconnects up to 18 Units, 12 can be smoke alarms with 6 being combination alarms or RM4 relays