You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BRK ELECTRONICS #SC9120BA

Smoke/Carbon Monoxide Detector 120V w/Battery Backup Hard Wired / 9V Back-up Battery included

SKU # 02905451306
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smoke/Carbon Monoxide Detector
Power Source: 120V with Battery Backup
Max Interconnect Stations: 18
Detection Method: Dual Ionization/CO
Wiring Method: Hard Wired / 9V Back-up Battery included

Combination Detectors: Type - Smoke/Carbon Monoxide Detector; Detector Power - 120V w/Battery Backup; Max Interconnect Stations - 18; Detector Operation - Dual Ionization/CO; Wiring Method - Hard Wired / 9V Back-up Battery included; Additional Information - Silence/Test Button

Additional Info: Silence/Test Button