Menu Search

KIDDE #900-0133

Knighthawk Smoke/Carbon Monoxide Detector 120V Plug-In

SKU: 04787100133
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Smoke/Carbon Monoxide Detector
Detector Power: 120V
Max Interconnect Stations: 24
Detector Operation: Dual Ionization/electrochemical
Wiring Method: Plug-In
Description
Combination Detectors: Type - Smoke/Carbon Monoxide Detector; Detector Power - 120V; Max Interconnect Stations - 24; Detector Operation - Dual Ionization/electrochemical; Wiring Method - Plug-In; Additional Information - Feature: Alarm/Voice messaging warning system. Interconnects up to 24 units only 18 Units can be initiating; Manufacturer Series - Knighthawk
Additional Info: Feature: Alarm/Voice messaging warning system. Interconnects up to 24 units only 18 Units can be initiating