Menu Search
GREENLEE #DTAP10-24

Standard Drill and Tap 10/24

SKU # 78331017613
Type: Standard Drill and Tap
Number of Taps: 1
Tap Size: 10/24
Drill Material: High Speed Drill Steel

Additional Info: Shank: 1/4" Hex, Application: 10 gauge, mild steel, copper, brass and aluminum