(0)

GREENLEE #DTAP12-24

Standard Drill and Tap 12/24

SKU: 78331017615
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Standard Drill and Tap
Number of Taps: 1
Tap Size: 12/24
Drill Material: High Speed Drill Steel
Description
Combination Drill and Tap Bits: Type - Standard Drill and Tap; Number of Taps - 1; Tap Size - 12/24; Drill Material - High Speed Drill Steel; Additional Information - Shank: 1/4" Hex, Application: 10 gauge, mild steel, copper, brass and aluminum
Additional Info: Shank: 1/4" Hex, Application: 10 gauge, mild steel, copper, brass and aluminum