Menu Search
Combination Drill and Tap Sets Standard Tap and Drill Set 6 Piece
GREENLEE #DTAPKIT

Standard Tap and Drill Set 6 Piece

SKU # 78331017620
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Standard Tap and Drill
Total Pieces: 6
Tap Sizes - Machine Screw: 6-32, 8-32, 10-32, 10-24, 1/4 in.-20
Material: Aluminum Shank, High Speed Steel Drill Point
Case: Plastic

Combination Drill and Tap Sets: Kit type - Standard Tap and Drill; Total Pieces - 6; Tap Sizes - Machine Screw - 6-32, 8-32, 10-32, 10-24, 1/4"-20; Material - Aluminum Shank, High Speed Steel Drill Point; Case - Plastic; Additional Information - Included: 1/4" ball lock adapter. Combination Drill and Tap

Additional Info: Included: 1/4" ball lock adapter. Combination Drill and Tap