Menu Search
LEGRAND - PASS & SEYMOUR #NTL-873WCC6

Combination Switch and LED Light 1

SKU # 78500703231
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Switch and LED Light
Switch Quantity: 1
Switch Operation: 1-Pole, 3-Way
Switch Rating: 15A 120/125V
Light Type: LED
Device Color: White

Install extra nighttime convenience, control and child safety with P and S night light devices. They replace any existing single pole or 3 way switch devices and offer a hidden sensor that automatically controls the night light, plus five adjustable light levels.

Additional Info: Dimension: 1.60 in. W x 1.50 in. D x 2.75 in. H