You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #1597-NTLTRWCC4

Combination Receptacle, Duplex GFCI Tamper Resistant, 15A 125V Receptacle, 3W, 5-15R, LED

SKU # 78500704958 Manufacturer Series: 1597-NTLTR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Receptacle and Light
Receptacle Type: Duplex GFCI Tamper Resistant
Receptacle Rating: 15A 125V
Receptacle Poles-Wires: 3W
Receptacle NEMA: 5-15R
Light Type: Night Light
Lamp Type: LED
Device Color: White

The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven safeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected. Radiant screwless Wall Plate not included.

Additional Info: Specification Grade, Body Material: Nylon, Mounting Straps: Galvanized Steel, Dimensions: 4.20 in. L x 1.73 in. W x 1.03 in. D, Operating Temperature: -35 to 66 deg C