Menu Search
LEGRAND - PASS & SEYMOUR #NTL-885TRWCC6

Combination Receptacle and Light Duplex Tamper Resistant

SKU # 78500703244
Device Type: Combination Receptacle and Light
Receptacle Type: Duplex Tamper Resistant
Receptacle Rating: 15A 120/125V
Receptacle Poles-Wires: 1P3W
Light Type: Night Light
Lamp Type: LED
Device Color: White
Plate Type: Decorator Rectangular Opening

Combination Outlets with Light: Device Type - Combination Receptacle and Light; Receptacle Type - Duplex Tamper Resistant; Receptacle Rating - 15A 120/125V; Receptacle Poles-Wires - 1P3W; Light Type - Night Light; Lamp Type - LED; Device Color - White; Plate Type - Decorator Rectangular Opening; Additional Information - Dimensions: 2.75 in. H x 1.60 in. W x 1.50 in. D

Additional Info: Dimensions: 2.75 in. H x 1.60 in. W x 1.50 in. D