(0)

LEGRAND - PASS & SEYMOUR #1595-HGNTLTRRED

Combination Receptacle and Light, GFCI, 15A 125V Receptacle, 2P3W, 5-15R, LED

SKU: 78500723982
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Device Type: Combination Receptacle and Light
Receptacle Type: GFCI
Receptacle Rating: 15A 125V
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: 5-15R
Light Type: Night Light
Lamp Type: LED
Device Color: Red
Plate Type: Decorator Rectangular Opening
Description
Our nightlight/GFCI include a GFCI outlet, plus an LED nightlight with automatic ON/OFF that remains cool to the touch, remarkably energy efficient and durable - the life expectancy is more than 20 years. For added safety, its sealed design prevents kids from tempering with the nightlight.
Additional Info: Hospital Grade, Conductor Material: Solid or Stranded Copper, Body Material: Nylon, Mounting Straps: 0.05 in. Nickel-Plated Steel, Terminal Screws: Nickel-Plated Steel No 8 - 32, Dimensions: 4.20 in. L x 1.72 in. W x 1.13 in. D