Menu Search
LEGRAND - PASS & SEYMOUR #PT1595-HGNTLTRNAI

PlugTail Combination Receptacle and Light, GFCI, 15A 125V Receptacle, 2P3W, 5-15R

SKU # 78500700699
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination Receptacle and Light
Receptacle Type: GFCI
Receptacle Rating: 15A 125V
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: 5-15R
Light Type: Night Light
Device Color: Ivory
Plate Type: Decorator Rectangular Opening

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our PlugTail GFCI receptacles are the fastest-installing GFCI ever. Now you can beat tough deadlines on any commercial job.

Additional Info: Hospital Grade, Conductor Material: Solid or Stranded Copper, Body Material: Nylon, Connector Housing: Polycarbonate, Mounting Straps: 0.05 in. Nickel-Plated Steel, Terminal Screws: Nickel-Plated Steel No 8 - 32, Dimensions: 4.20 in. L x 1.72 in. W x 1.2