Menu Search
LEGRAND - PASS & SEYMOUR #2095-HGNTLTRW

Combination Receptacle and Light, GFCI, 20A 125V Receptacle, 2P3W, 5-20R, LED

SKU # 78500723971
Device Type: Combination Receptacle and Light
Receptacle Type: GFCI
Receptacle Rating: 20A 125V
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: 5-20R
Light Type: Night Light
Lamp Type: LED
Device Color: White
Plate Type: Decorator Rectangular Opening

Our nightlight/GFCI include a GFCI outlet, plus an LED nightlight with automatic ON/OFF that remains cool to the touch, remarkably energy efficient and durable - the life expectancy is more than 20 years. For added safety, its sealed design prevents kids from tempering with the nightlight.

Additional Info: Hospital Grade, Conductor Material: Solid or Stranded Copper, Body Material: Nylon, Mounting Straps: 0.05 in. Nickel-Plated Steel, Terminal Screws: Nickel-Plated Steel No 8 - 32, Dimensions: 4.20 in. L x 1.72 in. W x 1.13 in. D