Menu Search
COOPER WIRING #TR7745W-BOX

Arrow Hart Combination USB Port and Receptacle, (2) 2.1A USB, Duplex Straight Blade Receptacle, White

SKU # 03266498999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination USB Port and Receptacle
USB Quantity: 2
USB Rating - Amps: 2.1A
Receptacle Quantity: 1
Receptacle Type: Duplex Straight Blade Receptacle
Receptacle Rating: 15A 125VAC
Receptacle Poles-Wires: 2P3W
Receptacle NEMA: 5-15R
Color: White
Plate Type: Decorator Rectangular Opening

Combination Outlets with USB: Device Type - Combination USB Port and Receptacle; USB Quantity - 2; USB Rating - Amps - 2.1A; Receptacle Quantity - 1; Receptacle Type - Duplex Straight Blade Receptacle; Receptacle Rating - 15A 125VAC; Receptacle Poles-Wires - 2P3W; Receptacle NEMA - 5-15R; Color - White; Plate Type - Decorator Rectangular Opening; Additional Information - Material: Thermoplastic, Strap Material: Steel; Manufacturer Series - Arrow Hart

Additional Info: Material: Thermoplastic, Strap Material: Steel