Menu Search
LEGRAND - PASS & SEYMOUR #TR-5262USBLA

Combination USB Charger and Receptacle, 3.1A, 2 USB, Tamper Resistant, Duplex, 2P

SKU # 78500703168
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination USB Port and Receptacle
USB Quantity: 2
USB Rating - Amps: 3.1A
Receptacle Type: Tamper Resistant
Receptacle Rating: 15A 125V
Receptacle Poles-Wires: 2P
Receptacle NEMA: 5-15R
Color: Light Almond

Fed specification tamper-resistant duplex receptacles with USB charging capabilities are designed with strength and durability in mind. They were designed for the commercial market, and are capable of withstanding heavy use due to their UL federal specification certification. This product features an improved overall 3.1A USB charging capability, auto-ground clips, zinc-plated ground terminal screw, as well as triple-wipe brass contacts for lasting retention. The screw-pressure-plate back wiring makes installation fast and easy.

Additional Info: Dimensions: 3.28 in. H x 1.69 in. W x 1.39 in. D