Menu Search
Combination Outlets with USB Combination USB Port and Receptacle 15A 125V 5-15R Black
LEGRAND - PASS & SEYMOUR #TM-826USBBKCC6

Combination USB Port and Receptacle 15A 125V 5-15R Black

SKU # 78500703222
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Device Type: Combination USB Port and Receptacle
USB Quantity: 2
USB Type: Standard Type A
USB Rating - Amps: 3.1A
Receptacle Quantity: 2
Receptacle Type: Straight Blade Decorator
Receptacle Rating: 15A 125V
Receptacle NEMA: 5-15R
Color: Black
Plate Type: Decorator Rectangular Opening
Plate Included: Plate Not Included

Additional Info: Tamper Resistant Receptacle