Menu Search
LEGRAND - PASS & SEYMOUR #TM826USBWHCC6

Combination USB Port and Receptacle 15A 125V 5-15R White

SKU # 78500798980
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination USB Port and Receptacle
USB Quantity: 2
USB Type: Standard Type A
USB Rating - Amps: 3.1A
Receptacle Quantity: 2
Receptacle Type: Straight Blade Decorator
Receptacle Rating: 15A 125V
Receptacle NEMA: 5-15R
Color: White
Plate Type: Decorator Rectangular Opening
Plate Included: Plate Not Included

Additional Info: Tamper Resistant Receptacle