Menu Search
LEGRAND - PASS & SEYMOUR #TM8-USBICC6

Combination USB Port and Receptacle 15A 125V Ivory

SKU # 78500702227
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination USB Port and Receptacle
USB Quantity: 2
USB Type: Standard Type A
USB Rating - Amps: 2.1A
Receptacle Quantity: 1
Receptacle Type: Straight Blade Decorator
Receptacle Rating: 15A 125V
Color: Ivory
Plate Type: Decorator Rectangular Opening
Plate Included: Plate Not Included

Additional Info: Tamper Resistant Receptacle