Menu Search
LEGRAND - PASS & SEYMOUR #TM8-USBLACC6

TradeMaster® Combination USB Port and Receptacle 15A 125V Light Almond

SKU # 78500702233 Manufacturer Series: Decorator
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Device Type: Combination USB Port and Receptacle
USB Quantity: 2
USB Type: Standard Type A
USB Rating - Amps: 2.1A
Receptacle Quantity: 1
Receptacle Type: Straight Blade Decorator
Receptacle Rating: 15A 125V
Color: Light Almond
Plate Type: Decorator Rectangular Opening
Plate Included: Plate Not Included

Additional Info: Tamper Resistant Receptacle