Menu Search
LEGRAND - PASS & SEYMOUR #TM8USB4-WCC6

Combination USB Port and Receptacle White

SKU # 78500702873
Device Type: Combination USB Port and Receptacle
USB Quantity: 4
USB Type: Standard Type A
USB Rating - Amps: 4.2A
Color: White
Plate Type: Decorator Rectangular Opening
Plate Included: Plate Not Included