Menu Search
LEGRAND - PASS & SEYMOUR #TR-8301USBI

USB Charger Device, (2) 2.1A Standard Type A USB, (1) 20A 125V Tamper Resistant Receptacle

SKU # 78500703029
Device Type: Combination USB Port and Receptacle
USB Quantity: 2
USB Type: Standard Type A
USB Rating - Amps: 2.1A
Receptacle Quantity: 1
Receptacle Type: Tamper Resistant
Receptacle Rating: 20A 125V
Color: Ivory

Combination Outlets with USB: Device Type - Combination USB Port and Receptacle; USB Quantity - 2; USB Type - Standard Type A; USB Rating - Amps - 2.1A; Receptacle Quantity - 1; Receptacle Type - Tamper Resistant; Receptacle Rating - 20A 125V; Color - Ivory; Additional Information - Dimensions: 4.18 in. H x 1.60 in. W x 1.31 in. D

Additional Info: Dimensions: 4.18 in. H x 1.60 in. W x 1.31 in. D