Menu Search
LEGRAND - PASS & SEYMOUR #TR-8300HUSBGRY

USB Charger Device, (2) 3.1A Standard Type A USB, (2) 20A 125V Tamper Resistant Receptacle

SKU # 78500703161
Device Type: Combination USB Port and Receptacle
USB Quantity: 2
USB Type: Standard Type A
USB Rating - Amps: 3.1A
Receptacle Quantity: 2
Receptacle Type: Tamper Resistant
Receptacle Rating: 20A 125V
Receptacle NEMA: 5-20R
Color: Gray

Combination Outlets with USB: Device Type - Combination USB Port and Receptacle; USB Quantity - 2; USB Type - Standard Type A; USB Rating - Amps - 3.1A; Receptacle Quantity - 2; Receptacle Type - Tamper Resistant; Receptacle Rating - 20A 125V; Receptacle NEMA - 5-20R; Color - Gray; Additional Information - Flammability Rating: UL94 V2, Material: Polycarbonate Face, Nylon Body, Operating Temperature: -40 to 60 deg C

Additional Info: Flammability Rating: UL94 V2, Material: Polycarbonate Face, Nylon Body, Operating Temperature: -40 to 60 deg C