Combination Outlets with USB: Device Type - Combination USB Port and Receptacle; USB Quantity - 2; USB Type - Standard Type A; USB Rating - Amps - 3.1A; Receptacle Quantity - 2; Receptacle Type - Tamper Resistant; Receptacle Rating - 20A 125V; Receptacle NEMA - 5-20R; Color - Red; Additional Information - Flammability Rating: UL94 V2, Material: Polycarbonate Face, Nylon Body, Operating Temperature: -40 to 60 deg C
Additional Info: Flammability Rating: UL94 V2, Material: Polycarbonate Face, Nylon Body, Operating Temperature: -40 to 60 deg C